Beli compressor air regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Maeda Shell Service 3 in 1 Multi-Dry Filter (Filter Udara)
    Mulai

    Rp14.999.900

    Maeda Shell Service 3 in 1 Multi-Dry Filter (Filter Udara)
    Deskripsi:
    -Creates clean compressed air free of harmful substances, bacteria, and mold.-A FSSC22000, HACCP compliant product.-Capable of continuously removing 99.99% or more of oil mist, all moisture, and solid particles of 0.01μm or more(with sterilizing per
  2. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  3. Nihon Seiki Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Regulator Tekanan Udara)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  4. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  5. monotaro Small Regulator (Manometer Mini)
    Mulai

    Rp399.900

    monotaro Small Regulator (Manometer Mini)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengatur tekanan yang berguna untuk menstabilkan udara pada sistem
    atribut:
    • Fluid: air
    • Maximum Operating Pressure (MPa): 0.96
    • Pressure gauge connection caliber: 0.125
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Maximum Flow Rate (L/minute): 1100
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Port Size: 1/4
    • Pressure Gauge: With pressure gauge
    • Pressure Gauge Port Size: Rc1/8
    • Screw Type: Rc
    • Set Pressure Unit: MPa
  6. PISCO Regulator
    Mulai

    Rp919.900

    PISCO Regulator
    atribut:
    • Shape: regulator
    • Operating Temperature Range: 5 to 50°C
    • Maximum Working Pressure: 1MPa
    • Fluid: air
    • Set Pressure Range: 0.05 to 0.85MPa
    • Flow Rate: 300L/min (ANR)
    • Pressure resistance: 1.2MPa
  7. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp9.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  8. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  9. TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    72%
    Mulai

    Rp199.900

    TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
  10. PISCO Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp1.399.900

    PISCO Filter Regulator (Regulator Filter Udara)
    atribut:
    • Shape: Filter Regulator
    • Operating Temperature Range: 5 to 50°C
    • Maximum Working Pressure: 1MPa
    • Fluid: air
    • Flow Rate: 300L/min (ANR)
    • Pressure resistance: 1.5MPa
    • Rated Filtration: 5µm
  11. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  12. HADES LPG/Propane Regulator (Regulator Gas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    HADES LPG/Propane Regulator (Regulator Gas)
    atribut:
    • Use for: LPG/Propane
Daftar Harga compressor air regulator Terbaru October 2026
Maeda Shell Service 3 in 1 Multi-Dry Filter (Filter Udara)Rp14.999.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
Nihon Seiki Regulator (Regulator Tekanan Udara)Rp2.599.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
SMC Regulator (Regulator Tekanan Udara)Rp42.900
Sellery Gas Regulator (Regulator Kompor Gas)Rp87.900
Takahiro Reinforced Hose PVC (Selang Air / Selang Benang)Rp649.900
monotaro Small Regulator (Manometer Mini)Rp399.900
PISCO RegulatorRp919.900
Yoshitake Water pressure reducing valve for MissouriRp9.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)